References
Knipex:79 12 125
Rubix:388A3696
EAN:4003773071365

Product details : KNIPEX 7912125 DIAGONAL CUTTING NIPPERS 125MM
specially for cutting through hard wire and piano wire The assortment for highest standard of performance and results. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components. Also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component handles. Blue/grey. Ball bearing chrome steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x59x16 mm |
|---|---|
| Logistic Weight | 59 g |
| Nose shape | diagonal |
| Length | 125 mm |
| Weight | 59 g |
| Length of noses | 10 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 59.26 excl. VAT
/ Each
£ 71.11 incl. VAT
- Delivery usually within ( 14 ) days




