References
Draper:13642
Rubix:390A3592
Manufacturer :13642
Product details : DRAPER 13642 XP1000 VDE TETH 4IN1 COMBINATION CUTTER 160MM
XP1000®, manufactured from premium steel forged in Germany. This convenient combination cutter is a all-in-1 side cutter, 3.5mm pattress screw shear, wire bending anvil and 1.5 and 2.5mm wire stripper. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort. Handle equipped with tethering hole for attachment to a lanyard while working at height. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Length | 160 mm |
|---|
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Delivery usually within ( 7 ) days




