GEDORE 109-300 BRICKLAYERS CHISEL


Bricklayer chisel 109

References
gedore:109-300
rubix:399A5378
manufacturer :8728810
ean:4010883872881
brand logo
brand logo
Technical specifications
Length300 mm
Width29 mm
Weight610 g
See all Specifications

Product details : GEDORE 109-300 BRICKLAYERS CHISEL



- in accordance with DIN 7254 form A
- air-hardened 45CrMoV7 chromium-molybdenum-vanadium steel
- uniformly hardened and thoroughly tempered throughout
- induction-hardened striking heads
- working surfaces ground to a bright finish and varnished.
Bricklayer's chisel 300x23x13 mm Acc. to DIN 7254 Form A Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished

Technical specifications


Attributes
Logistic Weight610 g
Length300 mm
Width29 mm
Weight610 g
HandleVanadium Steel
Show UNSPSC/ECL@SS
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
  • Usually arrives within 14 working days