References
Bosch:2608622127
Rubix:243A2584
EAN:3165140632072

Product details : BOSCH 2608622127 ST CUP ABRASIVE BRUSH 25MM
Strengths
•End Brush provides a good fine surface finish
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Packaged dimensions (D x W x H) | 115x40x35 mm |
| Package weight | 62 g |
| Rod diameter | 6 mm |
| Brush diameter | 25 mm |
| Grain | fine |
| Holder material | stainless steel |
| Wire diameter | 0.3 mm |
| Speed | 4500 rpm |
| Width | 25 mm |
| Wire | crimped wire |
| Use | cleaning |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Usually arrives within 14 working days
