OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506162
Circular Brush/Rod
See technical informationReferences
Osborn:0002-506.162
Rubix:060076
Manufacturer :0002506162
EAN:4060246007443

Product details : OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506162
B.tool d70x18 s6 ac.ond.030
Machining brush D70x18 rod 6 steel wire 0.30 corrugated T15
Machining brush D70x18 rod 6 steel wire 0.30 corrugated T15
Strengths
Medium density filling.
Applications
For light and medium applications, on homogeneous shiny surfaces. Ideal in places that are difficult to access. Carding, deburring, removal of lacquer and slag, descaling, debuffing, cleaning.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x71x71 mm |
|---|---|
| Logistic Weight | 169 g |
| Rod diameter | 6 mm |
| Brush diameter | 70 mm |
| Speed | 15000 rpm |
| Wire | corrugated steel |
| Use | edge honing-finishing bores-deburring-minor cleaning work |
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
- In stock: Next day delivery









