RBU 4009/6 INOX 0,20 Flat brushes on rod, not twisted
Rod diameter | 6 mm |
---|---|
Brush diameter | 40 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 40 mm |
Grain | fine |
Holder material | stainless steel |
Wire diameter | 0.2 mm |
Speed | 18000 rpm |
Width | 9 mm |
Diameter | 40 mm |
Wire | stainless steel |
Use | cleaning;derusting;smoothing;cleaning of weld seams;light deburring and removal of corrosion and paint |
Usually arrives within 14 working days