Circular brush on rod, twisted stainless steel wire
Rod diameter | 6 mm |
---|---|
Brush diameter | 75 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 75 mm |
Wire diameter | 0.5 mm |
Speed | 20000 rpm |
Wire | Stainless steel |
Use | De-burring, lacquer removal, rust and slag removal, polish removal, cleaning of welds |
Usually arrives within 14 working days