Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
Circular brush/shank Dia. 70 x th. 18 x crimped steel 0.20 (T=15)
References
osborn:
0002-506.342
rubix:
207A5477
manufacturer :
0002506342
ean:
4013349110633
Technical specifications
Brush diameter
70
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
Mach.brush d70x18 s6 crimp.ss.020 t15
Machining brush D70x18 shank 6 stainless steel wire 0.20 crimped T15
Strengths
Medium density filling.
Applications
For light and medium applications, on homogeneous shiny surfaces. Ideal in places that are difficult to access. Carding, deburring, removal of lacquer and slag, descaling, debuffing, cleaning.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
70
x
70
x
50
mm
Logistic Weight
148
g
Brush diameter
70
mm
Diameter
70
mm
Wire
Stainless steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504362
BOSCH 1609200274 WIRE WHEEL 50MMX6MM
OSBORN 0002502141 ROTARY BRUSH D30X6 S6 CR-STW 020 36SWG 0.20MM
KLINGSPOR 358357 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 SSTEEL BRS 600 W
PFERD RBG 7006/6 ST 0,50 SG 43107002 0.50
OSBORN 9906011449 WHEEL BRUSH WITH SHANK SIC WIRE D50
PFERD 43104051 ROTARY WIRE BRUSH 70 X 4 X 6 MM STEEL 0.20
OSBORN 40MM X 6MM SHANK WIRE CUP BRUSH
PFERD 43107004 KNOTTED WIRE BRUSH RBG 70 X 6 X 6 MM INOX 0.50
OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
OSBORN 88600521 STAINLESS STEEL WHEEL BRUSH - D100X12 - SHANK D6X27
OSBORN 7002502342 WHEEL BRUSH CRIMPED WIRE S/S D30
DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
OSBORN PLASTIC BONDED ORG SAFETY CIRC BRUSH 63MM DIAX6MM SHANK 911941
DREMEL BRISTLE BRUSH 19MM 403 26150403JA PACK OF 2