References
Bahco:527 D-200
Rubix:119A3918
EAN:7314150032730

Documents
Product details : BAHCO 527 D-200 END CUTTER
Strengths
Induction hardened cutting edge
Comfortable handles for excellent grip
Comfortable handles for excellent grip
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Nose shape | straight |
| Length | 200 mm |
| Weight | 320 g |
| Length of noses | 27.5 mm |
| Cutting capacity | 2.5 mm |
| Type | end cutting plier |
Show UNSPSC/ECL@SS
£ 44.14 excl. VAT
/ Each
£ 52.97 incl. VAT
- Delivery usually within ( 14 ) days
