References
Draper:07050
Rubix:248A3493
Manufacturer :07050



Product details : DRAPER 07050 RADIO PLIER 140MM
General duty, forged carbon steel correctly hardened and tempered. Cutting edges additionally induction hardened. Polished and lacquered heads. PVC dipped handles. Display packed.
Technical specifications
Attributes
| Nose shape | pointed |
|---|---|
| Length | 140 mm |
| Weight | 108 g |
| Type | long nose pliers |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Delivery usually within ( 7 ) days
