Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 3/4 INCH WHITWORTH
ROEBUCK SLOGGING RING SPANNER 3/4 INCH WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3975961
rubix:
2017900
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 3/4 INCH WHITWORTH
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.65
excl. VAT
/
Each
£
18.78
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GEDORE 40 34-36 HOOK SPANNER
BAHCO 6Z-9/16-5/8 OPEN END WRENCH
BAHCO 7444SG-Z-2.1/4 RING WRENCH
GEDORE 36MM OE SLOGSPANNER 133 36
STAHLWILLE 41091012 10X12MM DBL END RING STARTER
BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD
FACOM NERVUS WRENCH 92A.22
BAHCO 1936M/12 TUBULAR HEX SOCKET WRENCH SET
GEDORE SINGLE OPEN ENDED SPANNER 38MM
"KNIPEX 98003/8"" OPEN JAW WRENCHES"
BAHCO 1952Z-3/8 COMBINATION WRENCH
GEDORE 1B SERIES COMBINATION SPANNER 2.1/16 INCH A/F
BAHCO 9071 P COMB.ADJUSTABLE 8IN
GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 34MM