KNIPEX 3111160SB NEEDLE NOSE PLIERS 160MM
Long nose needle plier straight 160mm
See technical informationReferences
Knipex:31 11 160 SB
Rubix:388A3376
EAN:4003773029878



Product details : KNIPEX 3111160SB NEEDLE NOSE PLIERS 160MM
Precision pliers for very exact assembly, bending and adjusting work. With extra long jaws: length of jaws 55.0 mm. Smooth ground gripping surfaces. Edges carefully deburred. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x84x87 mm |
|---|---|
| Length of noses | 55 mm |
| Length | 200 mm |
| Weight | 122 g |
Show UNSPSC/ECL@SS
£ 30.35 excl. VAT
/ Each
£ 36.42 incl. VAT
- Delivery usually within ( 14 ) days