FACOM 181A.25CPEPB LOCKING TWIN SLIP-JOINT MULTIGRIP PLIERS 250 MM
Slip-Joint Multi-Grip Pliers
See technical informationReferences
Facom:181A.25CPEPB
Rubix:270A2218
EAN:3148519165616






Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 28 mm |
| Number of positions | 12 |
Product details : FACOM 181A.25CPEPB LOCKING TWIN SLIP-JOINT MULTIGRIP PLIERS 250 MM
181A - Locking storage pliers
- Quick, precise adjustment knob with safety lock.
- 12-position rack.
- Ergonomically designed with handles positioned very close together for more powerful clamping.
- High resistance to torsion and bending. High resistance to torsion and bending.
- Refined head with self-engaging teeth.
- Hardened teeth, hardness 62 HRC.
- Presentation:
- Chrome-plated, ergonomic bi-material handles: 181A.CPE.
- Varnished, ergonomic PVC handles: 181A.G. NF ISO 8976, ASME B107.500.
- Quick, precise adjustment knob with safety lock.
- 12-position rack.
- Ergonomically designed with handles positioned very close together for more powerful clamping.
- High resistance to torsion and bending. High resistance to torsion and bending.
- Refined head with self-engaging teeth.
- Hardened teeth, hardness 62 HRC.
- Presentation:
- Chrome-plated, ergonomic bi-material handles: 181A.CPE.
- Varnished, ergonomic PVC handles: 181A.G. NF ISO 8976, ASME B107.500.
Strengths
•Fast, precise push-button adjustment with safety lock
12-position notches
The closed position of the ergonomic comfort grip handles increases the tightening power
12-position notches
The closed position of the ergonomic comfort grip handles increases the tightening power
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 28 mm |
| Number of positions | 12 |
| Type | slip-joint multi-grip pliers |
| Weight | 360 g |
Show UNSPSC/ECL@SS
£ 43.58 excl. VAT
/ Each
£ 52.30 incl. VAT
- Delivery usually within ( 14 ) days