References
Knipex:83 30 010
Rubix:388A3721
EAN:4003773014249

Product details : KNIPEX 8330010 PIPE WRENCHES S-SHAPE 320MM
Slim, S-type jaw
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x59x20 mm |
|---|---|
| Length | 320 mm |
| Opening capacity | 42 mm |
| Weight | 836 g |
Show UNSPSC/ECL@SS
£ 45.77 excl. VAT
/ Each
£ 54.92 incl. VAT
- Delivery usually within ( 14 ) days






