BAHCO 8224 IP ERGO SLIP JOINT PLIER W/O CARD
ERGO™ Slip Joint Water Pump Pliers with Dual-Component Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:8224 IP
Rubix:2546573
EAN:7314150101757


Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 45 mm |
| Number of positions | 11 |
Documents
Product details : BAHCO 8224 IP ERGO SLIP JOINT PLIER W/O CARD
Water pump pliers, developed according to the scientific ERGO ™ process. ISO 8976. Execution: Phosphated, anti-rust treated. Material: high alloy quality steel. ERGO™ two component handles, a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip and maximum grip comfort. Parallel, specially hardened jaws. The teeth that are at a certain angle guarantee a certain grip. With both flat and pre-formed jaws, for both flat material and pipe material. Quickly adjustable by pressing the button on the upper handle without removing the pliers from the work-piece. Adjustable in 10, 11, 12 & 16 different positions, depending on the model. IP = Industrial packaging.
Strengths
Single thumb button adjustment|Teeth designed to ensure grip|Jaws for flat and pipe shape gripping|Maximum comfort with minimum effort due to the ergonomic design|Comfortable two-component handles giving an excellent grip|Easy single hand operation with the thumb adjustment button|Suitable for both flat and round gripping
Technical specifications
Attributes
| Logistic Weight | 345 g |
|---|---|
| Length | 250 mm |
| Opening capacity | 45 mm |
| Number of positions | 11 |
| Type | slip joint water pump plier |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 47.05 excl. VAT
/ Each
£ 56.46 incl. VAT
- Delivery usually within ( 14 ) days