References
Stahlwille:65735250
Rubix:232A1003
EAN:4018754206810




Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 46 mm |
| Number of positions | 14 |
Product details : STAHLWILLE 65735250 250MM POWERGRIP PLIERS
Strengths
•Freely adjustable, easy super fine adjustment
Fast adjustment via button press directly on the work piece
Fast adjustment via button press directly on the work piece
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 46 mm |
| Number of positions | 14 |
| Type | wrench |
| Weight | 485 g |
Show UNSPSC/ECL@SS
£ 78.10 excl. VAT
/ Each
£ 93.72 incl. VAT
- Usually arrives within 14 working days