KNIPEX 8603300 PLIER WRENCHES 300MM

Pliers Wrench XL

See technical information

References

Knipex:86 03 300
Rubix:4521038
EAN:4003773041429
brand logo

Technical specifications

Length300 mm
Opening capacity60 mm
Number of positions24
See all Specifications

Product details : KNIPEX 8603300 PLIER WRENCHES 300MM


86 03 400 Pliers Wrench XL
The unique installation tool now also in 400 mm length. For opening widths up to 85 mm / 3 3/8". Great for gripping, holding, pressing and bending workpieces. Optimised adjustment to the workpiece with hand-friendly position of grips. Reliable catching of the hinge bolt: no unintentional shifting. High lever transmission for strong gripping power. Quick adjustment with push button directly on the workpiece. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Smooth jaws, for damage free installation of quality union joints made from brass, red brass or stainless steel. Zero backlash jaw pressure prevents damage to edges of sensitive components.
  • Jaw thickness (joint) (B2): 16.0 mm
  • Joint thickness (B3): 20.0 mm
  • Tips thickness (B1): 12.5 mm
  • Adjustment positions: 25
  • Capacities for nuts: Ø 338
  • Capacities for nuts: 85 mm
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened

    Technical specifications


    Attributes
    Length300 mm
    Opening capacity60 mm
    Number of positions24
    Weight725 g
    £ 77.27 excl. VAT
    / Each
    £ 92.72 incl. VAT
    • Usually arrives within 14 working days