References
Knipex:83 10 030
Rubix:272A1134
EAN:4003773022329





Documents
Product details : KNIPEX 8310030 PIPE WRENCHES 650MM
Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 650x96x27 mm |
|---|---|
| Length | 650 mm |
| Opening capacity | 110 mm |
| Type | pipe wrench |
| Weight | 3433 g |
Show UNSPSC/ECL@SS
£ 187.73 excl. VAT
/ Each
£ 225.28 incl. VAT
- Delivery usually within ( 14 ) days