Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
568010001-SVIK TORQUE WRENCH
568010001-SVIK TORQUE WRENCH
Screwdriver
References
sandvik coromant:
5680100-01
rubix:
1033010
manufacturer :
5764231
Technical specifications
Imprint
Torx
Imprint size
IP6
Blade length
50
mm
See all Specifications
Product details
Technical specifications
Product details : 568010001-SVIK TORQUE WRENCH
Technical specifications
Attributes
Imprint
Torx
Imprint size
IP6
Blade length
50
mm
Length
155
mm
Weight
0.083
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.57
excl. VAT
/
Each
£
61.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 826449 PHILLIPS SCREWDRIVER IMPRINT SIZE PH.2
WERA 007620 334 SCREWDRIVER SLOTTED 1.0/6.0/125 K'FORM+
BAHCO BE-7845 NUT DRIVER ERGO
WERA 028033 367 SCREWDRIVER TORX PLUS 9IP/60 K'FORM+
WERA 118005 2035 SCREWDRIVER 0.40/2.0/40 K'FORM MICRO
FACOM AT4X25 PRO-TWIST SCREWDRIVER SLOTTED 4 X 25 MM
FACOM ATWH8X175 PRO-TWIST SCREWDRIVER FLARED 8 X 175 BOLSTER
FACOM AT3.5X75 PROT SD PARA 3.5X75 STD
ROEBUCK BALL HANDLE PHILLIPS SCREWDRIVER SIZE PH 2 826503
WERA 022820 352 SCREWDRIVER BALLEND HEX 6.0/125 K'FORM+
BAHCO B190.140.250 SCREWDRIVER SLOTTED 14X2X250
BAHCO BE-8455 SCREWDRIVER ERGO 6.5MM X 1.2 X 45MM SLOTTED
BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 125 E165482
WERA 118181 2067 SCREWDRIVER HF TX5/40 K'FORM MICRO