BRITOOL EXPERT SCREWDRIVER FLARED 4 X 100 E165016


Screwdriver

References
expert:E165016
rubix:2014563
ean:3258951650165
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size4
Blade length100 mm
See all Specifications

Product details : BRITOOL EXPERT SCREWDRIVER FLARED 4 X 100 E165016


Strengths

•Comfort grip ergonomic handle is ideal for professional all day use
True circular handle design allows the user to either rotate the handle a lot (for fast turning) or a little (for power turning) for your maximum control and comfort
Long handle length and dual diameter design is favoured by professional users
Wider diameter dimpled section for extra grip and turning force especially with oily hands
Smaller diameter finger section for fine control
Handle is injection moulded (not push fitted) to the bar for quality and durability
Colour moulded handle denotes the drive profile for easy selection

Technical specifications


Attributes
ImprintFlat
Imprint size4
Blade length100 mm
Length202 mm
FinishingChromed
Diameter43 mm
Weight42 g
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
  • Usually arrives within 14 working days