ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
Ergotech 25° diagonal cutting plier
See technical informationSee documentsReferences
Roebuck:840524
Rubix:209A7736
EAN:3660338061776

Documents
Product details : ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
Standard: DIN ISO 5749
Steel C 60Pliers increase the force of pressure.
Optimised power Transmission.
Induction treated 60 HRC cutting edges.
-Max diameter piano rope: 2.
3-Max diameter steel cable: 2.
7-Max diameter nail, studs: 3.
8German made.
Steel C 60Pliers increase the force of pressure.
Optimised power Transmission.
Induction treated 60 HRC cutting edges.
-Max diameter piano rope: 2.
3-Max diameter steel cable: 2.
7-Max diameter nail, studs: 3.
8German made.
Strengths
Its offset head keeps wrist in line with forearm to avoid MSDs*
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Length | 180 mm |
| Weight | 270 g |
| Length of noses | 30 mm |
Show UNSPSC/ECL@SS
£ 40.41 excl. VAT
/ Each
£ 48.49 incl. VAT
- Usually arrives within 14 working days
