KNIPEX 7422200 DIAGONAL CUTTING NIPPERS 200MM


Cutting pliers Knipex

References
knipex:74 22 200
rubix:388A3643
ean:4003773051831
brand logo
brand logo
Technical specifications
Length210 mm
Weight300 g
See all Specifications

Product details : KNIPEX 7422200 DIAGONAL CUTTING NIPPERS 200MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x90x50 mm
Length210 mm
Weight300 g
Cutting capacity4.2 mm
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ Each
£ 40.44 incl. VAT
  • Usually arrives within 14 working days