Electrician model diagonal cutter
Nose shape | Diagonal |
---|---|
Length | 145 mm |
Weight | 190 g |
Logistics dimensions (L x W x H) | 165x19x9 mm |
---|---|
Logistic Weight | 190 g |
Nose shape | Diagonal |
Length | 145 mm |
Weight | 190 g |
Length of noses | 21 mm |
Cutting capacity | 9 mm |
Type | Diagonal cutting pliers |
Usually arrives within 14 working days