BAHCO 21HDG-140IP ERGO SIDE CUTTER HD

Ergo Side Cutter Hd 21Hdg

See technical informationSee documents
References
Bahco:21HDG-140IP
Rubix:118A9834
EAN:7314150231348
brand logo
Technical specifications
Nose shapeside-cutting
Length140 mm
Weight110 g
See all Specifications
Documents

Product details : BAHCO 21HDG-140IP ERGO SIDE CUTTER HD


Heavy duty side cutting pliers developed according to the scientific Ergo process

Technical specifications


Attributes
Logistic Weight110 g
Nose shapeside-cutting
Length140 mm
Weight110 g
Length of noses15.9 mm
Cutting capacity2.3 mm
Typeside cutting pliers
Show UNSPSC/ECL@SS
£ 34.61 excl. VAT
/ Each
£ 41.53 incl. VAT
  • Delivery usually within ( 14 ) days