ENP.2 - Series 2 impact bits for Phillips® screws
Length | 32 mm |
---|---|
Imprint size | PH1 |
Logistic Weight | 9 g |
---|---|
Packaged dimensions (D x W x H) | 32x8x8 mm |
Package weight | 9 g |
Length | 32 mm |
Imprint size | PH1 |
Imprint | Phillips |
Finishing | Polished |
Usually arrives within 14 working days