S.AVSE – ½” insulated extension cords, 1000 volts VSE series
Square drive adapter | 1/2 '' |
---|---|
Length | 145 mm |
Logistic Weight | 247 g |
---|---|
Packaged dimensions (D x W x H) | 145x25x25 mm |
Package weight | 247 g |
Square drive adapter | 1/2 '' |
Length | 145 mm |
Diameter | 22 mm |
Usually arrives within 14 working days