Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 250MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 250MM
1/2" extensions
References
expert:
E117261
rubix:
2014614
ean:
3258951172612
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 250MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951172605
d1 [mm]: 22.5
d2 [mm]: 12.7
h [mm]: 17
L [mm]: 130
Packaging: 1
Presentation: Full Polish
[g]: 220
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM
KNIPEX 9835250 EXTENSION BARS 3/8 250MM
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
ROEBUCK EXTENSION 3/8 INCH DRIVE 75MM
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
GEDORE 1/4DR IMPEXTSON 50MM KB 2090-2
FACOM 3/4 IMPACT EXTENSION NK.218A
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
STAHLWILLE 13010006 509W EXTENSION 1/2 INCH DRIVE 3 WOBBLE
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM
STAHLWILLE 12040000 EXTENSION BAR 3/8 INCH DRIVE
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
STAHLWILLE 13010004 509 EXTENSION 1/2 INCH DRIVE 3 LONG