GEDORE 1990 M MAGNETIC EXTENSION 1/2 INCH DRIVE


1990 M Extension with Magnet

References
gedore:1990 M
rubix:2525967
manufacturer :2697920
ean:4010886934913
brand logo
brand logo
Technical specifications
Square drive adapter1/2 Male ''
Length81.5 mm

Product details : GEDORE 1990 M MAGNETIC EXTENSION 1/2 INCH DRIVE


Extension 1/2" with magnet For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device The holding magnet securely fixes the screws or nuts in the socket One-hand operation - using the socket the screw or nut can be immediately screwed in The magnetic field of the holding magnet keeps screws and nuts centered in the socket without any direct contact A strong permanent magnet keeps hold of even large screws Makes work easier particularly in confined spaces Hot forged GEDORE vanadium steel 31CrV3, polished

Technical specifications


Attributes
Square drive adapter1/2 Male ''
Length81.5 mm
Show UNSPSC/ECL@SS
£ 69.85 excl. VAT
/ Each
£ 83.82 incl. VAT
  • Usually arrives within 14 working days