Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Micrometer cases
Mechanical/digital micrometer case
ROEBUCK EXTERNAL MICROMETER SET 0-150MM
ROEBUCK EXTERNAL MICROMETER SET 0-150MM
External Micrometer Sets
References
roebuck:
7875627
rubix:
7875627
Product details
Technical specifications
Product details : ROEBUCK EXTERNAL MICROMETER SET 0-150MM
Carbide measuring faces Ratchet stop Locking Lever, Ratchet,Satin Chrome sleeve and barrel , Accuracy DIN 863, supplied with setting tool, Setting standards supplied above 25mm.
Supplied in a Wooden box.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
348.22
excl. VAT
/
Each
£
417.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOWERS SMXTA3M XT ANALOGUE MICRO 6-10MM SET
BOWERS 3PT BORE GAUGE SET 20 - 50MM
MITUTOYO 103-914-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
BOWERS SMXTA4M XT ANALOGUE MICRO 10-20MM SET
BOWERS XT3 HOLEMATIC 10-20mm SET
BOWERS SXTH5M-BT DIGITAL PISTOL GRIP BORE GAUGE - SETS 20 - 50MM
BOWERS SXTD3M-BT XT3 DIGITAL BORE GAUGE SET WITH BT 6 - 10MM
BOWERS SXTD4M-BT XT3 DIGITAL BORE GAUGE WITH BT 10 - 20MM
ROEBUCK EXTERNAL MICROMETER SET 0-100MM
MITUTOYO 103-915-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
BOWERS 3PT BORE GAUGE SET 50 - 100MM
BOWERS SXTD5M-BT XT3 DIGITAL BORE GAUGE SET WITH BT 20 - 50MM
MITUTOYO 103-913-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
BOWERS SXTH6M-BT DIGITAL PISTOL GRIP BORE GAUGE - SETS 50 - 100MM
BOWERS SXTD6M-BT XT3 DIGITAL BORE GAUGE SET WITH BT 50 - 100MM