Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Micrometer cases
Mechanical/digital micrometer case
BOWERS 3PT BORE GAUGE SET 20 - 50MM
BOWERS 3PT BORE GAUGE SET 20 - 50MM
Mechanical/digital micrometer case Bowers Metrology
References
bowers metrology:
SXTA5M
rubix:
1013034
Technical specifications
Measuring range, minimum
20
mm
Measuring range, maximum
50
mm
Product details
Technical specifications
Product details : BOWERS 3PT BORE GAUGE SET 20 - 50MM
Technical specifications
Attributes
Measuring range, minimum
20
mm
Measuring range, maximum
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,238.33
excl. VAT
/
Each
£
1,486.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTERNAL MICROMETER SET 0-100MM
BOWERS 3PT BORE GAUGE SET 50 - 100MM
BOWERS SXTD3M-BT XT3 DIGITAL BORE GAUGE SET WITH BT 6 - 10MM
BOWERS SXTH6M-BT DIGITAL PISTOL GRIP BORE GAUGE - SETS 50 - 100MM
BOWERS SXTD6M-BT XT3 DIGITAL BORE GAUGE SET WITH BT 50 - 100MM
ROEBUCK EXTERNAL MICROMETER SET 0-150MM
MITUTOYO 103-914-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
BOWERS SXTD5M-BT XT3 DIGITAL BORE GAUGE SET WITH BT 20 - 50MM
BOWERS SXTH5M-BT DIGITAL PISTOL GRIP BORE GAUGE - SETS 20 - 50MM
BOWERS SXTD4M-BT XT3 DIGITAL BORE GAUGE WITH BT 10 - 20MM
BOWERS SMXTA3M XT ANALOGUE MICRO 6-10MM SET
MITUTOYO 103-913-50 OUTSIDE MICROMETER ECONOMY DESIGN SET
BOWERS SMXTA4M XT ANALOGUE MICRO 10-20MM SET
MITUTOYO 103-915-10 OUTSIDE MICROMETER ECONOMY DESIGN SET
BOWERS XT3 HOLEMATIC 10-20mm SET