References
Unbranded:20-825-061
Rubix:026966


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
Product details : ROEBUCK 20-825-061 HSS EXTRA LENGTH DRILL 6.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Usually arrives within 14 working days