ROEBUCK LONG NOSE BENT PLIERS 200MM
Radio/telephone plier with cutter, bent nose, 45°
See technical informationSee documentsReferences
Roebuck:4971946
Rubix:2521408
EAN:3660338341106
Documents
Product details : ROEBUCK LONG NOSE BENT PLIERS 200MM
Standard: DIN ISO 5745
Angled at 45°.
Polished surface, PVC dip-coated handles.
With cable cutter.
Angled jaws 45°.
Angled at 45°.
Polished surface, PVC dip-coated handles.
With cable cutter.
Angled jaws 45°.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 77 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 19.11 excl. VAT
/ Each
£ 22.93 incl. VAT
- In stock: Next day delivery

