KNIPEX 2521160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
Radio plier pol. 60mm ang. jaws
See technical informationReferences
Knipex:25 21 160
Rubix:388A3336
EAN:4003773050476




Product details : KNIPEX 2521160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
Suitable for finer gripping and cutting work. Half-round, long, tapered jaws. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x52x31 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 50 mm |
| Length | 160 mm |
| Cutting capacity | 2.5 mm |
| Weight | 112 g |
Show UNSPSC/ECL@SS
£ 21.99 excl. VAT
/ Each
£ 26.39 incl. VAT
- Delivery usually within ( 14 ) days