References
Dewalt:DT9559-QZ
Rubix:2006506
EAN:5035048055342

Technical specifications
| Total length | 1000 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 950 mm |
Product details : DEWALT DT9559-QZ SDS-PLUS MASONRY DRILL BIT 12 X 1000MM
With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.
Strengths
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Technical specifications
Attributes
| Total length | 1000 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 950 mm |
| Body material | steel |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 35.46 excl. VAT
/ Each
£ 42.55 incl. VAT
- Delivery usually within ( 7 ) days