IRWIN 6X BLUE GROOVE AUGER 32MM X 4 INCH


Irwin Groove Stubby Wood Bit

References
irwin:1921997
rubix:2535896
ean:5706919219971
brand logo
brand logo
Technical specifications
Total length100 mm
Drilling diameter32 mm
Body materialSteel
See all Specifications

Product details : IRWIN 6X BLUE GROOVE AUGER 32MM X 4 INCH


Irwin Bluegroove 6X wood boring bits are 6 times faster than standard flat bits. They have cutting spurs for clean holes with minimal 'break-out' and a full screw tip for ease of use and pull through. They also have a tapered flute for less binding and ease of use, with a 'tri-flute' design for faster chip ejection. Available in 4", 6" and 16" lengths

Strengths

The patented, unique single flute design ensures efficient, speedy removal of dust and lower vibrations and 28% greater capacity meaning more efficient waste removal
They have a patented extra short drill bit head which means the head takes 80% of the workload, ensuring higher durability and speed. Clears drilling dust directly into the flute, reducing the risk of clogging
The bits have 25% more tungsten carbide for extra strength and they drill 25% faster than competitive drill bits with the same high durability
In addition, they have more aggressive cutting angles and self-centring for faster drilling

Applications

Ideal for cutting:
Concrete surfaces
Lightweight block
Bricks
Stone

Technical specifications


Attributes
Total length100 mm
Drilling diameter32 mm
Body materialSteel
Type of tailHexagonal
Length of cut50 mm
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
  • Usually arrives within 14 working days