NORTON 66623385768 DFI DS 125X22 F100 P36


F100 - Fiber Discs

References
norton:66623385768
rubix:271A8876
ean:3157629507179
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain36
See all Specifications

Product details : NORTON 66623385768 DFI DS 125X22 F100 P36


Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.

Strengths

•Versatile abrasive fibre discs for processing steel and metal alloys
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive

Applications

Grinding
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Grain36
ApplicationGeneral Purpose Grinding and Blending
Reaming diameter22 mm
Type of abrasiveCoated
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
  • Usually arrives within 14 working days