Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 1/8 X 3/16 WHITWORTH
ROEBUCK OPEN ENDED SPANNER 1/8 X 3/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965337
rubix:
248144
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 1/8 X 3/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
FACOM 440.10 COMBINATION WRENCH 10MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
STANLEY STHT13156-0 ST METAL ADJ. WR 12/300MM
STAHLWILLE COMBINATION SPANNER 40081313 13MM
FACOM 440.35 COMBINATION WRENCH 35MM
BAHCO 28M-12 DOUBLE END SOCKET WRENCH
STAHLWILLE 58211008 8MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 13X17 MM DBL END RING SPANNER 41051317
FCM T SKT-WNCH U.JOINT 99C.17
STAHLWILLE 1/2DR X 2.1/4 IN AF HD CROW-FOOT-3501076
GEDORE 6 14X15 14 M / 15 M OPEN ENDED SPANNER DIN9110 6
SCHAEFFLER LOCKNUT-HOOK-KM0-1 LOCKNUT HOOK WRENCH
STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER
BRITOOL EXPERT COMBINATION WRENCH 5MM
STAHLWILLE 40081212 COMBINATION SPANNER 12MM