Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
FATMAX 5 IN 1 HACKSA
References
stanley:
0-20-108
rubix:
2011459
ean:
3253560201081
Technical specifications
Length
300
mm
Material
Steel
Type
Hacksaw
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
Bi-material hacksaw frame with quick blade change and adjustable tension. 5 positions for access and application
Technical specifications
Attributes
Packaged dimensions (D x W x H)
35
x
190
x
440
mm
Length
300
mm
Material
Steel
Type
Hacksaw
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.12
excl. VAT
/
Each
£
42.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 2-15-288 JETCUT HAND SAW 20IN./500MM 7TPI
BAHCO PC-12-VEN VENEER SAW PROFCUT
IRWIN MINI HACKSAW
BAHCO PC-22-GT9 HANDSAW PROFCUT
IRWIN XPERT HACKSAW FINE 22 INCH 10TPI
BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
SPEAR & JACKSON SAW B95 20 INCH X 8PTS
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 20 INCH
BAHCO 244-20-U7/8-HP HANDSAW
DEWALT DCS777N-XJ 54V XR FLEXVOLT 216MM MITRE SAW - BARE UNIT
"STANLEY STHT20367-1 SHARPCUT GEN 2 20"" / 500MM 7TPI HAND SAW"
MAKITA DLS600Z BRUSHLESS MITRE SAW 165MM
SPEAR & JACKSON TENON SAW R52 10 INCH
IRWIN JACK HAND SAW 880 UNI TGT 22 INCH
BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS