THOR 77910SPF SIZE 1 REPLACEMENT SUPER PLASTIC FACE

Thor Replacement Face

See technical informationSee documents
References
Thor Hammer:77-910SPF
Rubix:211630
EAN:5012936791087
brand logo
Technical specifications
Documents

Product details : THOR 77910SPF SIZE 1 REPLACEMENT SUPER PLASTIC FACE


Thor Replacement super plastic split head faces are special shaped and manufactured from ultra-high molecular weight polythene which will not fracture, splinter or delaminate on use. The Ultra-high molecular weight Polythene when fitted into Malleable iron heads provide high impact, durability and high abrasive resistance. These faces can be used as an alternative to Rawhide.

Strengths

Cylindrical faces manufactured from Ultra-high molecular weight Polythene
The Ultra-high molecular weight Polythene when fitted into Malleable Iron Heads provide high impact, durability and high abrasive resistance
Faces will not fracture splinter or delaminate
Used as an alternative to Hide
Faces are designed to wear and can be replaced

Applications

For malleable iron head hammers and split head hammers

Technical specifications


Attributes
Weight22 g
Diameter32 mm
Materialsuper plastic
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
  • Usually arrives within 14 working days