STANLEY FATMAX DIAGONAL PLIERS 0-89-85 0-89-859 PLIER 190MM
FATMAX® ELECTRICIAN'S DIAGONAL CUTTERS
See technical informationSee documentsReferences
Stanley:0-89-859
Rubix:80075935
EAN:3253560898595




Documents
Product details : STANLEY FATMAX DIAGONAL PLIERS 0-89-85 0-89-859 PLIER 190MM
Made of high-quality hardened steel
Forged steel treatment for longer life
High-frequency hardened cutting edges for cutting wires up to 200kg/mm²
Lacquered finish
FatMax® bi-material handle
Complies with DIN 5749 and NF E 73-105 standards
Forged steel treatment for longer life
High-frequency hardened cutting edges for cutting wires up to 200kg/mm²
Lacquered finish
FatMax® bi-material handle
Complies with DIN 5749 and NF E 73-105 standards
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x75x230 mm |
|---|---|
| Length | 190 mm |
| Weight | 217 g |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Delivery usually within ( 7 ) days