STANLEY 12 X 250MM SLOT FATMAX 1-65-143


Fatmax flared tip screwdrivers

References
stanley:1-65-143
rubix:162A6028
ean:3253561651434
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size12 mm
Blade length250 mm
See all Specifications

Product details : STANLEY 12 X 250MM SLOT FATMAX 1-65-143


Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x40x366 mm
ImprintFlat
Imprint size12 mm
Blade length250 mm
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
  • In stock: Next day delivery