Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 100MM
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 100MM
Screwdriver Expert
References
expert:
E165098
rubix:
2014231
ean:
3258951650981
Technical specifications
Imprint
Flat
Imprint size
5,5
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER FLARED 55 X 100MM
Technical specifications
Attributes
Imprint
Flat
Imprint size
5,5
Blade length
100
mm
Length
205
mm
Finishing
Steel/Chrome
Weight
69
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.17
excl. VAT
/
Each
£
6.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 008060 335 SCREWDRIVER SLOTTED 1.0/5.5/300 K'FORM+
WERA 028000 367 SCREWDRIVER TORX TX5/60 K'FORM+
ROEBUCK MACHINISTS SCREWDRIVER 250 X 8.0MM
BAHCO BE-7809 NUT DRIVER ERGO
BAHCO BE-8821 SCREWDRIVER ERGO PZ2X100
BAHCO B144.002.125 SCREWDRIVER ROBERTSON 2X125
BRITOOL EXPERT SCREWDRIVER FLARED 55X150
ROEBUCK WORKSHOP SCREWDRIVER 38 X 6MM FLARED TIP STUBBY
BAHCO 700-2.5-50 PRECISION SCREWDRIVER FLAT 2.5 X 50
ROEBUCK PHILLIPS SCREWDRIVER SIZE PH1 X 80MM 826448
INGERSOLL RAND AK33H 3-PC ANVIL KIT OF 3/8IN 1/2IN 3/4IN
WERA 118070 2054 SCREWDRIVER HEX 2.5/60 K'FORM MICRO
BAHCO B190.140.250 SCREWDRIVER SLOTTED 14X2X250
WERA 017050 918SPZ CHISELDRIVER PZ1/80 K'FORM+
WERA 118004 2035 SCREWDRIVER 0.30/1.8/60 K'FORM MICRO