Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK POZIDRIV SCREWDRIVER 75 X NO.1
ROEBUCK POZIDRIV SCREWDRIVER 75 X NO.1
Screwdriver Roebuck
References
roebuck:
CL102 31P
rubix:
215085
Technical specifications
Blade length
75
mm
Product details
Technical specifications
Product details : ROEBUCK POZIDRIV SCREWDRIVER 75 X NO.1
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade.
Technical specifications
Attributes
Blade length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.57
excl. VAT
/
Each
£
1.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STANLEY 0-65-206 FATMAX SCREWDRIVER PH 0 X 75MM
WERA 118072 2054 SCREWDRIVER HEX 3.0/60 K'FORM MICRO
ROEBUCK BALL HANDLE PHILLIPS SCREWDRIVER SIZE PH 2 826503
"WERA 029502 395 HO NUTSPINNER 1/4""/70 K'FORM+"
WERA 009340 355SK SCREWDRIVER PZ0/60 K'FORM+
FACOM ATWH10X175CK PRO-TWIST SCREWDRIVR FLARED 10 X 175 MM HAMMER THRU
BAHCO BE-7806 NUT DRIVER ERGO
ROEBUCK TORX SCREWDRIVER SIZE T20 X 100MM 827100
BAHCO BE-6902 SCREWDRIVER ERGO HEXAGONAL 2 X75
WERA 029462 395 HO NUTSPINNER 6/70 K'FORM+
BAHCO BE-8810 SCREWDRIVER ERGO PZ1X75
BAHCO BE-8020 SCREWDRIVER ERGO 0.5X3.0X60
WERA 118019 2050PH SCREWDRIVER PH00/40 K'FORM MICRO
BAHCO B198.050.150 5MM NUT SPINNER
STANLEY 0-65-399 FAT MFM S/D TORX TT40X125MM