Female End Torque Wrench
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 14x18 '' |
Tightening torque, minimum | 60 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 14x18 '' |
Length | 635 mm |
Precision | +/- 3% |
Usually arrives within 14 working days