ROEBUCK TORQUE WRENCH CLAMPING N.M 40-200 853394
Torque wrench with fixed ratchet
See technical informationSee documentsReferences
Superseded Ref:8787572
Roebuck:853394
Rubix:209A7702
EAN:3660338095306






Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : ROEBUCK TORQUE WRENCH CLAMPING N.M 40-200 853394
Norms: ISO 6789/ EN26789
Accuracy +/-3% Micrometer vernier wrench: full stop Adjustable wrench with reversible driver square and integrated ratchet Automatic reset Scale in N-m and lbf-ft 2 YEAR WARRANTY
Strengths
Supplied with calibration certificate
Technical specifications
Attributes
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 1/2 '' |
| Length | 490 mm |
| Weight | 1.15 kg |
| Type | micrometric vernier wrench |
Show UNSPSC/ECL@SS
£ 188.82 excl. VAT
/ Each
£ 226.58 incl. VAT
- In stock: Next day delivery