KNIPEX 0301140 COMBINATION PLIERS 140MM


Combination Pliers

References
knipex:03 01 140
rubix:388A3155
ean:4003773015192
brand logo
brand logo
Technical specifications
Weight106 g
Length140 mm
See all Specifications

Product details : KNIPEX 0301140 COMBINATION PLIERS 140MM


03 01 250 Combination Pliers
Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. With cutting edges for soft and hard wire.
  • Cutting capacities medium hard wire (diameter): Ø 3.8 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • Cutting capacity copper cable, multiple-stranded: Ø 15.0 mm
  • Cutting capacity copper cable, multiple-stranded: 25.0 mm²
  • With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)145x50x12 mm
    Weight106 g
    Length140 mm
    Cutting capacity2.8 mm
    Show UNSPSC/ECL@SS
    £ 16.07 excl. VAT
    / Each
    £ 19.28 incl. VAT
    • Usually arrives within 14 working days