Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK EF0682 THREE SQUARE SECOND 350MM FILE
ROEBUCK EF0682 THREE SQUARE SECOND 350MM FILE
File Roebuck
References
roebuck:
EF0682
rubix:
6870451
Product details
Technical specifications
Product details : ROEBUCK EF0682 THREE SQUARE SECOND 350MM FILE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.29
excl. VAT
/
Each
£
9.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 8 INCH HR FILE 8725-2-8
ROEBUCK ENGINEERS FILE 200MM ROUND SMOOTH 879962
ROEBUCK ENGINEERS WARDING FILE 6 INCH BASTARD
ROEBUCK ENGINEERS FILE 10 HAND SMOOTH
ROEBUCK ENGINEERS FILE 10 HAND BASTARD
BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
BAHCO 1-110-12-1-2 12IN FLAT WITH HANDLE CUT 1
SANDVIK 620-2525H10 SCRAPER INSERT 5765036
ROEBUCK ENGINEERS FILE HALF ROUND SECOND 4 INCH
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829047
BAHCO 1-106-08-1-0 8IN OBERG CUT FILE
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MM
BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
ROEBUCK DREADNOUGHT FILE 10 INCH HAND 1110..
ROEBUCK MILLENICUT HAND FILE 10 INCH