Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
C824230280150
rubix:
2578373
Technical specifications
Length
280
mm
Grain
120
Product details
Technical specifications
Product details : ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
Standard glass paper sheets for joinery, general use and for surface preparation prior to painting.
Technical specifications
Attributes
Length
280
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.53
excl. VAT
/
Each
£
72.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100219048 3M SCOTCH-BRITE DF-BL 100MM X 289MM A CRS
3M 22452 CUBITRON II BELT 984F 36+ 60 X 2175 MM
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
3M 15415 CUBITRON II CLOTH BELT 947A 50 MM X 2500 MM 40+
3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+
ABRASIVE FILE BELT ALOX 13 X 610MM P40 PK25
ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
ROEBUCK PC1004 KIT PLASTIC POLISHING
MAKITA P-43365 ABRASIVE BELT 13X533 120G
3M 19352 SCOTCH-BRITE SURFACE CONDITION BELT SC-B 90MMX395MM A MED RED
ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE
DEWALT ABRASIVE BELT 100 X 610MM 60G PACK OF 3 DT3321-QZ
3M 7100219018 SB DURABLE FLEX BELT DF-BL 10X330MM ACRS BROWN 23432
3M 17199 CUBITRON II BELT 784F 36+ 50 X 4000 MM