Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4030120
rubix:
067833
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.75
excl. VAT
/
Each
£
3.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
63642552143 13X305 R822 P60 SANDING BELT
3M 21517 CUBITRON II BELT 947A 60+ 100 X 9000 MM
ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40
3M 189184 SC-BL A MED 50 X 2000
DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ
ROEBUCK WATERPROOF PAPER SHEETS P60 PACK OF 50
NORTON 66261029755 R929 FILE BELT SANDER 20 X 520 P60
3M 16680 CUBITRON II BELT 984F 80+ 100 X 9000 MM
3M 601396 984F 36+ 50 X 2500
ROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50M
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
KLINGSPOR 4595 CS 310 X ALOX BELT 75 X 2000 MM P40 F45 BUTT JOINT
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032
KLINGSPOR 26969 CS411X 75 X 2000 MM P80 F45 BELT
ROEBUCK GS4015120 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 120 GRADE