Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306218
rubix:
2578359
Technical specifications
Length
1065
mm
Grain
120
Product details
Technical specifications
Product details : ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
150 x 1090mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.94
excl. VAT
/
Each
£
137.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
DEWALT ABRASIVE BELT 64 X 356MM 60G PACK OF 3 DT3661-QZ
3M 02022 WETORDRY PAPER SHEET 734 BLK 230MMX280MM P80 PK50
3M 7100219042 SB DURABLE FLEX BELT DF-BL 13X457MM AFIN BLUE 27884
3M 668518 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 40+
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
3M 27468 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 80+
ROEBUCK 067075 STANDARD CUTTER FOR 1 TYPE DRESSER
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 PACK OF 100
ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
ROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE
ROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADE
ROEBUCK 313446-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P40 SINGLE
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
3M 28175 CUBITRON II CLOTH BELT 784F 150MMX2000MM 60+